|
B35 Step Bit B35 OPPOSITE SIDE 2.5 X 75 H
- Item.#
- 07055937
- Mfr.#
- B35 OPPOSITE SIDE 2.5 X 75 H
- Package Qty.
- 1Pack(10PC)
- Ship pack of
- 1
Item Feature
- Purpose
- Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork
- Bit Shaft Diameter (mm)
- 7
- Point Size
- (OPPOSITE SIDES) H2.5
- TRUSCO Part Number
- 126-5865
- Outlet corner opposite side (mm)
- 6.35
- Heat Processing Classification
- H (high hardness)
- Overall Length (mm)
- 75
- Compatible Models
- Uryu- UX, U / UW / ALPHA, UBP-type driver all.US-3 / 3 W 45 W W / 350 / 450 WB / 5W / 50 W-6 W / 65 SPW, 350 PW, 450 PW and 5 PW and 6 PW / 652 PW and 50 / 3.5 PB and 5PB, 5 and US-LT 60 P LT31PB, LT41PB, LT51PB, LT20B and LT 30B-17 and LT 30B-11 and LT 40B-21 and LT 40B-15 / LT 50 B LT30BL / LT40BL / LT30B / LT 40 B / 10 B LT -Japan-pneumatic valves ND-5LPX, 6 LFAX, 6 HPAX and 6 HSX / NPD-50 / 50 S, 60.60 S-60 T and 80.80 S 80T ・ NPW-450-DX0 / 550-DX0 -Made of Yutani DH-6PL, 6 PLE, 4.5 PEB and D-600SHEB and 6 SPBLE / 6 WSHPE / 8 WPE and 5 WPEB and 6 SSBEL and 602 B and 6 WSHSB and D-4.5SB and 6 SEL / SELB 6 And fujimaro empty wiro FPW-330SD-1 and 440D-2 and 550D-2 and 660D-3 and 770D-2 and 400SD-1 and 440SD-1 and 550SD-1 and 660SD-1 and FET-44D-2 and 55D-2 and 66D-2 and FW-44SD-1 and 66SD-1 and 44SAD-1 and 66SAD-1 and 44PD-1 and 66PD-1 and 44PAD-1 and 66PAD-1 and 5SXD-7 and 5SXD-8 and 6SXD-6 and 5PXD-6 and 6PLD-1 and 6PXD-6 and 6PHD-1 and 6PMD-1 and FD-4 and 5.4 P / 5 P / 4PH-1 / FPT-440D-1 / 1 L The 550D-1 / 1 L, 1 L, 660D-1, 440SD-1, 550 SD-1、660SD-1
|