NoteBuy more than* S$200* and get FREE SHIPPING

  • B35 Step Bit
  • B35 Step Bit
  • B35 Step Bit

B35 Step Bit B35 Opposite side6x100 G

Item.#
07056025
Mfr.#
B35 Opposite side6x100 G
Package Qty.
1Pack(10PC)
Ship pack of
1
28.92 SGD
ADD TO CART
Shipped after 2016-12-14
Now we ship to...
...see all
Item Feature
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork
Bit Shaft Diameter (mm)
7
2014 TRUSCO Published Page
2-1451
Point Size
(Opposite side) H6
Compatible Models
Uryu-made ​​ UX U UW ALPHA UBP-type driver all. US-3 3W 350W 45W 450WB 5W 50W 6W 65SPW 350PW 450PW 5PW 6PW 652PW 50 3.5PB 5PB 5 US-LT60P LT31PB LT41PB LT51PB LT20B LT30B-17 LT30B-11 LT40B-21 LT40
Outlet corner opposite side (mm)
6.35
TRUSCO Part Number
126-5954
Heat Processing Classification
G (standard hardness)
Overall Length (mm)
100