Buy more than* S$200* and get FREE SHIPPING

  • Charger driver bits drill (5 piece set)
  • Charger driver bits drill (5 piece set)
  • Charger driver bits drill (5 piece set)
  • Charger driver bits drill (5 piece set)

Charger driver bits drill (5 piece set) DP5-RJ43

4.33 (3)
Item.#
07056165
Mfr.#
DP5-RJ43
Package Qty.
1Set(5PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for vibrating drill.
Compatible Motor
(MORE THAN 9.6 V) CHARGE DRILL, IMPACT DRIVER, ELECTRIC DRILL (400 WATTS OR LESS)
Hexagon Opposite Side(mm)
6.35
Cutting Edge Diameter (phi mm)
4.3
TRUSCO Part Number
408-5892
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Work Material
BLOCKS, BRICKS, MORTAR, GYPSUM BOARD, ALC BOARD, CERAMIC TILES, ETC.
Effective Length (mm)
50
Overall Length (mm)
95
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-04-17 14:34:57
The price was also cheap, the product quickly got off, it was light, so it was easy for women to use.
This review is about item#7056165.
Air conditioning construction
4
From Japan
On 2015-08-31 00:17:41
You can cut well. Although there is an impact correspondence, in the case of multi impact it is easier to work with a driver drill, and the service life is also long.
This review is about item#07056147.
Drilling of mortar etc
4
From Japan
On 2014-06-05 20:13:39
Do not you buy again if the price goes down?
This review is about item#07056156.