Buy more than* S$200* and get FREE SHIPPING

  • Driver Drill Bits
  • Driver Drill Bits
  • Driver Drill Bits
  • Driver Drill Bits

Driver Drill Bits DPRJ-5A

Item.#
07056174
Mfr.#
DPRJ-5A
Package Qty.
1Set(5PC)
Ship pack of
1
36.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for vibrating drill.
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Cutting Edge Diameter (phi mm)
3.5,4.8,5.0,6.0,6.4
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Hexagon Opposite Side(mm)
6.35
Work Material
Block, brick, mortar, plaster board, ALC plate, pottery tile, etc.