Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Driver Drill Bits
  • Driver Drill Bits
  • Driver Drill Bits
  • Driver Drill Bits

Driver Drill Bits DPRJ-5C

Item.#
07056192
Mfr.#
DPRJ-5C
Package Qty.
1Set(5PC)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used for vibrating drill.
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Cutting Edge Diameter (phi mm)
3.4,4.8,5.0,6.0,6.4
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Hexagon Opposite Side(mm)
6.35
Work Material
Block, brick, mortar, gypsum board, ALC plate, pottery tile, etc.