Buy more than* S$200* and get FREE SHIPPING

  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type

Charge driver bit twist drill RJ type RJ 2.8x90

3.67 (9)
Item.#
07056244
Mfr.#
RJ 2.8x90
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Effective Length (mm)
37
Hexagon Opposite Side(mm)
6.35
Caution
Cannot be used for vibrating drill., Cannot be used for vibrating drill.
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Cutting Edge Diameter (phi mm)
2.8
Overall Length (mm)
90
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation, Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Work Material
Block, brick, mortar, gypsum board, ALC plate, pottery tile, etc.
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Pre-drilling of non-ravis
5
From Japan
On 2017-04-30 16:47:13
I bought it with a non-ravis piled up. It is a classic driver bit. Monotaro san is always cheap and saved.
This review is about item#7056271.
work
5
From Japan
On 2017-04-28 22:07:33
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#7056375.
Fixtures
3
From Japan
On 2015-10-05 14:34:48
Normal upper class !!
This review is about item#07056262.
Drilling in tiles etc.
1
From Japan
On 2015-08-04 14:12:00
I tried trying it because it was cheaper by about 300 yen than buying it at a home center, but although I have a tip at the tip, it will break easily at once. Even if it is 300 yen higher, it is cheaper to buy it at home center in total.
This review is about item#07056235.
Impact Driver
3
From Japan
On 2014-02-14 18:35:16
I think that this diameter is not suitable for impact, is it desirable to use with a drill?
This review is about item#07056235.
Antenna construction
3
From Japan
On 2013-06-09 17:20:10
Tip tool is especially thin type because it can not be used because the tip burns and want a tool that can do simple abrasion (for concrete)
This review is about item#07056253.
Drilling on tile faces and concrete
4
From Japan
On 2013-03-28 14:04:13
I am using impact but I have lasted longer than what I have been using.
This review is about item#07056305.
Drill holes in non - ravis.
4
From Japan
On 2011-09-13 22:11:02
For nonplasmas, we will pierce 3.4 to 5.5 pilot holes, but until now we have brought a concrete drill to the site on a vibration type charging drill, but if you have an impact driver this hole can be drilled. If it is not for large diameter for anchor, it is no longer necessary to carry vibration drill to the site.
This review is about item#07056296.
Drilling of pilot hole of the mortar wall screw, outer wall (ceramics type).
5
From Japan
On 2010-01-22 17:12:46
Drilling can be done by rotating only without applying vibration. For those with high hardness such as tiles, the tip burns as if you do not vibrate. It is useful because it is quite durable.
This review is about item#07056296.