Buy more than* S$200* and get FREE SHIPPING

  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type
  • Charge driver bit twist drill RJ type

Charge driver bit twist drill RJ type RJ 5.0x95

3.29 (7)
Item.#
07056341
Mfr.#
RJ 5.0x95
Package Qty.
1PC
Ship pack of
1
7.75 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
6.35
Caution
Cannot be used for vibrating drill.
Cutting Edge Diameter (phi mm)
5.0
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Work Material
BLOCKS, BRICKS, MORTAR, GYPSUM BOARD, ALC BOARD, CERAMIC TILES, ETC.
TRUSCO Part Number
213-1781
Effective Length (mm)
50
Overall Length (mm)
95
Compatible Motor
(MORE THAN 9.6 V) CHARGE DRILL, IMPACT DRIVER, ELECTRIC DRILL (400 WATTS OR LESS)
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Fixtures
3
From Japan
On 2015-10-05 14:34:48
Usual choice !!
This review is about item#07056262.
Drilling of tile to such
1
From Japan
On 2015-08-04 14:12:00
I tried to bought to trial because it was cheap 300 yen place than buying in the do-it-yourself store, it will break soon but the tip of the chip has. 300 yen higher better to buy even at the hardware store is now cheaper in total.
This review is about item#07056235.
Impact Driver
3
From Japan
On 2014-02-14 18:35:16
This diameter think unsuitable for impact, Or use of a drill is desirable.
This review is about item#07056235.
Antenna construction
3
From Japan
On 2013-06-09 17:20:10
The tip tool, in order to especially thin type can not be used to burn the tip You want a tool that simple sharpener can be (for concrete)
This review is about item#07056253.
Tile surface and drilling to concrete
4
From Japan
On 2013-03-28 14:04:13
Although using the impact has been a long-lasting than the ones you have been using until now.
This review is about item#07056305.
Drilled pilot hole of Nonpurabisu.
4
From Japan
On 2011-09-13 22:11:02
For Nonpurabisu, we under puncture of 5.5㍉ from 3.4㍉, but until now had brought to the scene a concrete drill to drill charger of vibration type, impact driver if this drill, if any, with cutting holes can be. If large diameter or outside for the anchor, was no longer necessary to bring the vibration drill in the field.
This review is about item#07056296.
Under hole of bis mortar wall, drilling of the outer wall (ceramic system).
5
From Japan
On 2010-01-22 17:12:46
Even without applying the vibration possible drilling in the rotation only. Having high hardness, such as tiles burning truly tip If you do not put the vibration. You come in handy because quite durable.
This review is about item#07056296.