Buy more than* S$200* and get FREE SHIPPING

  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long

Charge Driver Bit Twist Drill RJ type Long RJL 3.5x150

Item.#
07056411
Mfr.#
RJL 3.5x150
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Hexagon Opposite Side(mm)
6.35
Cutting Edge Diameter (phi mm)
3.5
Effective Length (mm)
100
Overall Length (mm)
150
Work Material
Block, brick, mortar, plaster board, ALC plate, pottery tile, etc.