Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long

Charge Driver Bit Twist Drill RJ type Long RJL 4.0x150

Item.#
07056427
Mfr.#
RJL 4.0x150
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Hexagon Opposite Side(mm)
6.35
Caution
Cannot be used for vibrating drill.
TRUSCO Part Number
288-5166
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Effective Length (mm)
100
Overall Length (mm)
150
2014 TRUSCO Published Page
1-0223
Cutting Edge Diameter (phi mm)
4.0
Work Material
Block, brick, mortar, gypsum board, ALC plate, pottery tile, etc.