Buy more than* S$200* and get FREE SHIPPING

  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long

Charge Driver Bit Twist Drill RJ type Long RJL 4.5x150

Item.#
07056445
Mfr.#
RJL 4.5x150
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Hexagon Opposite Side(mm)
6.35
Caution
Cannot be used for vibrating drill.
TRUSCO Part Number
288-5182
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Effective Length (mm)
100
Overall Length (mm)
150
2014 TRUSCO Published Page
1-0223
Cutting Edge Diameter (phi mm)
4.5
Work Material
Block, brick, mortar, gypsum board, ALC plate, pottery tile, etc.