Buy more than* S$200* and get FREE SHIPPING

  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long
  • Charge Driver Bit Twist Drill RJ type Long

Charge Driver Bit Twist Drill RJ type Long RJL 6.0x150

Item.#
07056497
Mfr.#
RJL 6.0x150
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Hexagon Opposite Side(mm)
6.35
Cutting Edge Diameter (phi mm)
6
Effective Length (mm)
100
Overall Length (mm)
150
Work Material
Block, brick, mortar, plaster board, ALC plate, pottery tile, etc.