Buy more than* S$200* and get FREE SHIPPING

  • Arc Welder

Arc Welder IS-H120WSF

Item.#
07056831
Mfr.#
IS-H120WSF
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Open Circuit Voltage (V)
40
Input (kW)
3.5/2.2
Voltage Load (V)
22
Usage Rate (%)
20
Input Voltage (V)
AC200/100
Weight (kg)
17
Unit Dimensions (Width W x Length L x Height H)(mm)
180x370x260
Compatible welding rod (mm)
diameter1.4 over diameter2.6
Welding Current (A)
120
Output Current (A)
110/90
Cycle(Hz)
50/60 shared
Accessories
Code with holder (3m) with ground grip code (3m) welding surface welding rod ( diameter2.0x5 pieces)