Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Cartridge EPSON IC35, Genuine

Ink Cartridge EPSON IC35, Genuine IC6CL35

3.00 (3)
Item.#
07056865
Mfr.#
IC6CL35
Package Qty.
1Box(6color)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Compatible
PM-A900/D1000/A950
Color
Black, cyan, magenta, yellow, light cyan, light magenta
Type
Genuine product
AS ONE Part Number
2-6995-89
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Image print out
3
From Japan
On 2017-07-10 20:10:09
While thinking that it is high, we purchase each time thinking about risk to equipment and ink life.
This review is about item#7056865.
PC printing out
5
From Japan
On 2015-10-13 15:10:54
Because it is a genuine product it can be relieved
This review is about item#08484847.
Used for document creation personal computer
1
From Japan
On 2010-09-13 18:18:34
It will not be soon. The running cost is high, so I'm thinking about purchasing a new one.
This review is about item#07056865.