Buy more than* S$200* and get FREE SHIPPING

  • S axis side-cutter arbor
  • S axis side-cutter arbor
  • S axis side-cutter arbor

S axis side-cutter arbor ST32x25.4x50

3.50 (2)
Item.#
07057032
Mfr.#
ST32x25.4x50
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
25.4
Dimension L1 (mm)
70
Deflection Pricision
Less than 0.015
Dimensions L (mm)
50
Dimension D (phi mm)
32
Material
SCM435
Hardness
HRC45 - 50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For creating slots
2
From Japan
On 2016-05-27 13:19:06
When using it The color that holds the cutter is not attached, it is not attached. I did not set it up as I wanted to purchase it. I think whether parts of a machine tool are such things, but I think whether there is a note before purchase.
This review is about item#07057057.
Top cut of the block
5
From Japan
On 2016-04-19 17:40:49
Easy to use if the tightening nut is hexagonal.
This review is about item#07057057.