Buy more than* S$200* and get FREE SHIPPING

  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck

Straight shank new drill mill chuck S20-NDC10-115

Item.#
07057172
Mfr.#
S20-NDC10-115
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Specification
For side locks
Overall Length L1 (mm)
115
Dimension H (mm)
OUTSIDE DIAMETER: phi 29 Length: 16
TRUSCO Part Number
170-4265
Nut Outside Diameter D2 (mm phi)
33
Spanner
FS33
Dimension L3 (mm)
40
Collet
YCC10
Collet Clamping Capability d (mm)
0.5 - 10.0
Weight (kg)
0.28
Spanner Hanged-up Width H (mm)
24
Shank Diameter D1(phi mm)
20