Buy more than* S$200* and get FREE SHIPPING

  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck

Straight shank new drill mill chuck S20-NDC10-145

Item.#
07057181
Mfr.#
S20-NDC10-145
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Specification
For side locks
Dimension H (mm)
OUTSIDE DIAMETER: phi 29 Length: 16
TRUSCO Part Number
170-4273
Nut Outside Diameter D2 (mm phi)
33
Spanner
FS33
Overall Length L1 (mm)
145
Dimension L3 (mm)
40
Collet Clamping Capability d (mm)
0.5 - 10.0
Weight (kg)
0.33
Spanner Hanged-up Width H (mm)
24
Shank Diameter D1(phi mm)
20
Collet
YCC10