Buy more than* S$200* and get FREE SHIPPING

  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck

Straight shank new drill mill chuck S25-NDC13-135

Item.#
07057197
Mfr.#
S25-NDC13-135
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Specification
For side locks
Spanner
FS36
Overall Length L1 (mm)
135
Weight (kg)
0.42
2014 TRUSCO Published Page
1-0651
Nut Outside Diameter D2 (mm phi)
36
Dimension L3 (mm)
40
Shank Diameter D1(phi mm)
25
Collet
YCC13
Collet Clamping Capability d (mm)
0.5 to 13.0
TRUSCO Part Number
170-4281
Spanner Hanged-up Width H (mm)
27