Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck

Straight shank new drill mill chuck S32-NDC13-130

Item.#
07057215
Mfr.#
S32-NDC13-130
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Specification
For side locks
Collet Clamping Capability d (mm)
0.5 to 13.0
TRUSCO Part Number
170-4303
Spanner Hanged-up Width H (mm)
27
Shank Diameter D1(phi mm)
32
Collet
YCC13
Dimension L3 (mm)
40
Overall Length L1 (mm)
130
Weight (kg)
0.65
2014 TRUSCO Published Page
1-0651
Nut Outside Diameter D2 (mm phi)
36
Spanner
FS36