Buy more than* S$200* and get FREE SHIPPING

  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck
  • Straight shank new drill mill chuck

Straight shank new drill mill chuck S32-NDC13-160

Item.#
07057224
Mfr.#
S32-NDC13-160
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Specification
For side locks
TRUSCO Part Number
170-4311
Spanner Hanged-up Width H (mm)
27
Shank Diameter D1(phi mm)
32
Collet
YCC13
Collet Clamping Capability d (mm)
0.5 to 13.0
Dimension L3 (mm)
40
Weight (kg)
0.79
2014 TRUSCO Published Page
1-0651
Nut Outside Diameter D2 (mm phi)
36
Spanner
FS36
Overall Length L1 (mm)
160