Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Indicator Rope

Indicator Rope 9 mm x 100 m

3.71 (7)
Item.#
07057337
Mfr.#
9 mm x 100 m
Package Qty.
1Roll
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since there is no intensity, please do not use as a track rope .
Material
Recycled polyethylene
Rope Length (m)
About 120
Purpose
Indication for hazardous areas .
Weight (kg)
2.7
Rope Diameter (phi mm)
Approx. 9
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
At the parking lot
4
From Japan
On 2017-04-06 20:48:00
There is no problem now. We will monitor the deterioration situation in the future.
This review is about item#7057355.
rope
3
From Japan
On 2017-03-24 18:27:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7057337.
Intrusion prevention rope
1
From Japan
On 2016-11-16 16:58:39
I did not handle the joints and gave a considerable time for cutting work. We do not purchase this maker item in the future.
This review is about item#7057355.
Partitioning of private parking lot
3
From Japan
On 2016-11-09 14:35:22
I bought this product for the first time. Therefore, "satisfactory" "ordinary" is the future standard.
This review is about item#7057337.
I use it for the parking lot lane marks and partitions.
5
From Japan
On 2016-02-24 10:39:11
Yellow is brilliant and beautiful. Because 200 m volume is suitable for use, it can be used without waste.
This review is about item#07057364.
Segment drawing of parking lot
5
From Japan
On 2013-12-16 18:09:13
Things three years ago got worse and replaced. I think that the price was cheap, it seemed to be strong, and it was very good.
This review is about item#07057355.
I stuck in the parking lot.
5
From Japan
On 2011-10-24 10:41:34
It was good that the material was solid.
This review is about item#07057355.