Buy more than* S$200* and get FREE SHIPPING

  • CNR Rubber Sheet

CNR Rubber Sheet CPL-100(60)

4.31 (26)
Item.#
07057407
Mfr.#
CPL-100(60)
Package Qty.
1Sheet
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
260
Tensile Strength (MPa)
7.1
JIS Standard
BJH6353
Color
Black
Compression Set (%)
40(100deg Cx22H)
Width (mm)
300
Oil Registance
+8(100deg Cx70h)
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
CNR rubber
Thickness (mm)
6
Length (mm)
300
Heat Resistant
Hardness change 100 deg C x 70h time (Type A durometer): tensile strength change + 10 (%): + 15 cut Shin rate of change (%): 30 -
Customer Reviews
5 star 14
4 star 8
3 star 2
2 star 2
1 star 0
Review Rating: 4.31
26 Customer Reviews
The reviews are automatic translation.
車のメンテナンス
5
From Japan
On 2017-05-24 00:12:34
ガソリンキャップの交換ゴムとして購入。 カットに手間はかかるが、オリジナルより信頼できそうです。
This review is about item#09503812.
It is used as a protective cover for chip scratches and dents on the machine surface.
4
From Japan
On 2017-04-29 18:23:45
It is used as it is resistant to oil, before it is normal natural rubber for six months, it does not deform.
This review is about item#40489066.
Paper feeding putt printer
3
From Japan
On 2017-03-02 16:49:13
There is no dissatisfied with the product itself, but it was unsuccessful as the paper putt printer. (Trouble of the printer did not improve.)
This review is about item#40488691.
Laboratory equipment
5
From Japan
On 2016-11-22 14:34:24
Because arrive in scroll, I am a straight less likely. The other is not a problem.
This review is about item#7057513.
By ultraviolet rays of the front glass of the car
5
From Japan
On 2016-11-14 17:26:06
Processing it easy, you can clean cut even with a pair of scissors. In addition, it repeats.
This review is about item#40489312.
Paste from the back to the place with a hole of a power mower.
5
From Japan
On 2016-09-29 17:05:10
So can be modified in a free form or is the No. 1 convenient when the thickness is considered the size of the empty hole.
This review is about item#7057504.
For motorcycle
5
From Japan
On 2016-08-07 22:22:29
Using a sheet of 2 mm, creating the packing of gasoline cock. Easy to process in a moderate hardness, likely to be durable.
This review is about item#09503812.
Rubber mold
3
From Japan
On 2016-07-20 16:46:24
Addition-type silicone rubber of the contact portion with the CNR rubber did not cured to the catalyst poison.
This review is about item#07057407.
Fill gap
2
From Japan
On 2016-07-14 03:51:58
It fills the gap, but there has been a shrinkage whether it was outside
This review is about item#40489574.
Use during maintenance
5
From Japan
On 2016-07-08 13:05:35
Ease of use is good because it uses to cut.
This review is about item#07057504.