Buy more than* S$200* and get FREE SHIPPING

  • CNR Rubber Sheet

CNR Rubber Sheet CPL-100(60)

4.33 (27)
Item.#
07057477
Mfr.#
CPL-100(60)
Package Qty.
1Sheet
Ship pack of
1
61.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
260
Tensile Strength (MPa)
7.1
JIS Standard
BJH6353
Color
Black
Thickness (mm)
8
Length (mm)
500
Compression Set (%)
40(100deg Cx22H)
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
CNR Rubber
Width (mm)
500
Oil Registance
+8(100deg Cx70h)
Heat Resistant
100deg Cx70h when hardness change (type A durometer): tensile strength change +10 (%): +15 cutting Shin rate of change (%): -30
Customer Reviews
5 star 15
4 star 8
3 star 2
2 star 2
1 star 0
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
For cleaning machine maintenance
5
From Japan
On 2017-07-24 17:30:47
Up to now I bought a disconnected item, but because it can be cut with a cutter, it was purchasing only the material. There is no problem (deterioration) in the result used. I plan to purchase it next time.
This review is about item#40489671.
Car Maintenance
5
From Japan
On 2017-05-24 00:12:34
Purchased as gasoline cap replacement rubber. It takes time and effort to cut, but it seems to be more reliable than the original.
This review is about item#09503812.
It is used as a protective cover for chip scratches and dents on the machine surface.
4
From Japan
On 2017-04-29 18:23:45
It is used as it is resistant to oil, before it is normal natural rubber for half a year and hello, this does not deform.
This review is about item#40489066.
Paper feeding pad of printer
3
From Japan
On 2017-03-02 16:49:13
There is no dissatisfaction with the product itself, but as a paper feeding pad of the printer it was a failure. (The trouble of the printer did not improve.)
This review is about item#40488691.
Experimental equipment
5
From Japan
On 2016-11-22 14:34:24
Because it reaches with scrolls, it is hard to straighten. There is no problem in others.
This review is about item#7057513.
Ultraviolet rays on the windshield of the car
5
From Japan
On 2016-11-14 17:26:06
Easy to process, you can cut beautifully even with scissors. Also repeat.
This review is about item#40489312.
Paste from the back to the empty spot of the power grass cutter.
5
From Japan
On 2016-09-29 17:05:10
This thickness is the best when I consider the size of the vacant hole because it can be transformed into a free form.
This review is about item#7057504.
For a single car
5
From Japan
On 2016-08-07 22:22:29
Using a sheet of 2 mm, make packing of gasoline cock. It is easy to process with moderate hardness, and there seems to be durability as well.
This review is about item#09503812.
Rubber type
3
From Japan
On 2016-07-20 16:46:24
The addition type silicone rubber in the part in contact with the CNR rubber did not cure due to poisoning of the catalyst.
This review is about item#07057407.
Fill the gap
2
From Japan
On 2016-07-14 03:51:58
I filled the crevices, but it was outside or there was shrinkage
This review is about item#40489574.