The reviews are automatic translation.
Non-slip truck
From Japan
On 2018-03-20 16:52:39
It is strong against oil and can be used comfortably sliding luggage. It is rich in size and easy to use.
Create flat belts
From Japan
On 2018-02-22 15:11:48
It is used to create a small diameter flat belt for audio. I bond it to a loop, but I can firmly bond the cuts and the strength is also quite strong. ~ I am very happy ~
Part replacement of agricultural machines
From Japan
On 2018-02-11 11:25:39
It is expensive to order parts for farm equipment manufacturers
It takes days, so we are processing this sheet. It is economically saved because parts are expendables.
It used to close the hole of the intake manifold of the motorcycle
From Japan
On 2018-01-30 23:41:58
There was no problem concerning use
Just about oil resistant weather resistance, I do not know unless it gets a little more time
Like light shielding
From Japan
On 2017-09-11 15:01:50
Paste on panels made with Sunday PET and use them for shading and vibration isolation.
Expect light fastness.
Industrial machinery
From Japan
On 2017-09-06 14:48:57
There was a size I wanted and the price was not too expensive.
Repair of passenger car seat (hobby)
From Japan
On 2017-08-08 14:26:14
It was a rubber sheet as we thought, and did not hurt the use.
However, when choosing on the site, there was no uniformity in the notation of characteristics, we had to purchase multiple items and compare them. I think that it is kind, if you attach a characteristic data table etc together with goods.
For cleaning machine maintenance
From Japan
On 2017-07-24 17:30:47
Up to now I bought a disconnected item, but because it can be cut with a cutter, it was purchasing only the material. There is no problem (deterioration) in the result used. I plan to purchase it next time.
Car Maintenance
From Japan
On 2017-05-24 00:12:34
Purchased as gasoline cap replacement rubber. It takes time and effort to cut, but it seems to be more reliable than the original.
It is used as a protective cover for chip scratches and dents on the machine surface.
From Japan
On 2017-04-29 18:23:45
It is used as it is resistant to oil, before it is normal natural rubber for half a year and hello, this does not deform.