Buy more than* S$200* and get FREE SHIPPING

  • Silicone Rubber Sheet
  • Silicone Rubber Sheet
  • Silicone Rubber Sheet

Silicone Rubber Sheet K-125(50)

4.38 (26)
Item.#
07057863
Mfr.#
K-125(50)
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oil Registance
35(150deg Cx70h)
Cutting Time Elongation (%)
310
Tensile Strength (MPa)
7.9
JIS Standard
GFH5350
Material
Silicon hardness 50
Color
Milky white
Width (mm)
100
Heat Resistant
225deg Cx70h when hardness change (type A durometer): tensile strength change +2 (%): -14 cutting Shin rate of change (%): -16
Compression Set (%)
12 (175deg Cx22h)
Hardness (Durometer A)
48
Specific Gravity
1.2
Type
Rubber sheet
Heat-Resistant Temperature (deg C)
-30 - +150
Thickness (mm)
5
Length (mm)
100
Customer Reviews
5 star 15
4 star 8
3 star 2
2 star 0
1 star 1
Review Rating: 4.38
26 Customer Reviews
The reviews are automatic translation.
Pedestal seat for equipment
1
From Japan
On 2018-04-24 20:22:31
It was not in a vinyl bag, it just rolled into cardboard. Therefore, it was very disappointing that dust was hanging around.
This review is about item#7057976.
cushion
5
From Japan
On 2017-12-13 16:16:49
For use as cushion purpose, it was just right.
This review is about item#7057915.
Maintenance etc.
5
From Japan
On 2017-12-11 15:17:44
Hardness 50 With moderate softness, it is easy to handle because it is excellent in sealing properties.
This review is about item#7057924.
Used for rotating non-slip of thin tube etc
4
From Japan
On 2017-12-01 22:10:29
Because it has frictional force I am using it to stop rotation of a thin tube rotation, after that, I am worried that the frictional force drops with aging.
This review is about item#7057854.
Processed into packing of espresso pot made by Italy and used.
5
From Japan
On 2017-10-15 09:59:22
The packing of the espresso pot was deteriorated due to overheating. It was cheaper than ordered from Italy, so we decided to process this item and use it. For processing, use a cutter knife. I was able to use it for food, so I used it with confidence. As a result, there were no leaks and I got a good coffee.
This review is about item#7057854.
Used to wipe oil of milling table
5
From Japan
On 2016-12-02 20:13:16
When changing the setup, I use it to take cutting fluid on table as wiper sense. It is quite a necessity. I bought 6 t × 100 × 100. I have other sizes, but this size was the best.
This review is about item#7057872.
Other silicone rubber reinforcement
4
From Japan
On 2016-11-30 09:37:34
It can be saved because it can be ordered in small quantities. I will arrive the next day.
This review is about item#7057906.
To the clamp spacer attached to the bicycle
4
From Japan
On 2016-07-09 08:56:56
The frame may be thinner than the minimum diameter of the clamp that attaches the accessory to the bicycle, and it is necessary to adjust the thickness by winding the resin sheet, but the home center has only propylene rubber or natural rubber, soon Because it cracked and deteriorated, I found fluorocarbon rubber here when I was looking for various things. I chose silicone because it is translucent and it will be hard to damage beautiful appearance. It was very helpful to buy a small size.
This review is about item#07057845.
Used as underlay when making various work items in glue gun
5
From Japan
On 2016-07-01 17:31:22
I use low temperature and high temperature glue guns frequently according to the application, but I do not think droopy or leakage is a problem. It can not be taken easily if it hangs on bad stuff, but it is also a bad thing. If you do work with spreading this sheet, you can easily recover after it gathers even after drooling, there is no contamination of impurities, so glue, when you fill a large mold crushed moderately It also saves glue by putting it.
This review is about item#07057976.
Make watertight packing for cap of poly tank (for water)
5
From Japan
On 2016-04-30 17:44:54
I am satisfied with the product arrival early, with a good product. I hope to have a cut in the processing dimension if possible.
This review is about item#07057924.