Buy more than* S$200* and get FREE SHIPPING

  • Steel Plate Parts Cabinets
  • Steel Plate Parts Cabinets
  • Steel Plate Parts Cabinets
  • Steel Plate Parts Cabinets

Steel Plate Parts Cabinets A8-315

4.50 (4)
Item.#
07058423
Mfr.#
A8-315
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Partition plates' color may be different.
Drawer Inner Dimensions (Width x Depth x Height)(mm)
83x213x67
Number of Drawers
Three pieces x five steps
Material (Body)
Steel
Material (drawer)
Transparent resin
Body Dimensions (Width x Depth x Height) (mm)
340x220x410
Capacity (L)
5.6 (per cash drawer)
Accessories
15 pass partition plates
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bolt nut storage
5
From Japan
On 2013-07-25 13:21:26
Quality, is satisfied with the price of both. Also Buy.
This review is about item#07058423.
Organizing Screws
5
From Japan
On 2011-11-03 12:32:11
Little drawer did not have enough
This review is about item#07058423.
Electrical parts stock
4
From Japan
On 2011-02-25 16:58:51
Partition plate of Bali is a concern. (Price quality commensurate) top plate, side plate, a bottom plate is more, thin and easy-to-use.
This review is about item#07058423.
Storage of office supplies
4
From Japan
On 2007-12-18 12:26:23
Writing utensils, etc., had trouble not find the time to use emergency, is trouble eliminating Once your cabinet.
This review is about item#07058423.