Buy more than* S$200* and get FREE SHIPPING

  • Hand Megaphone Mini
  • Hand Megaphone Mini
  • Hand Megaphone Mini
  • Hand Megaphone Mini

Hand Megaphone Mini AHM-103

4.33 (6)
Item.#
07059902
Mfr.#
AHM-103
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Distance (m)
(By the use situation, there is a case where effective distance is different) 80 - 70
Battery life (hours)
Domestic when using alkaline batteries / non-waterproof (continuous use in volume intermediate position) about 28
Dimension (cm)
Length 7.5 15.5x grip portion length diameter 9.7x (28 shoulder strap - 42)
Weight (g)
(Including battery strap) 275
Specification
Emergency siren, shoulder belt with folding handle
Batteries
Six AA batteries (not included)
Noise Level (dB)
98 (5m)
Maximum Output (W)
5
Material
ABS resin
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Car parking business with security
5
From Japan
On 2017-04-11 16:53:48
It is compact, easy to hold and ideal for security. Reputation from security guards is also good.
This review is about item#7059902.
Used for nighttime by year-end kids' association
5
From Japan
On 2016-11-17 18:29:51
I think that it is perfect for elementary school students to use.
This review is about item#7059902.
I am using it when Mr. God gets ears and makes a voice
5
From Japan
On 2016-01-26 16:58:53
Just a good lightness to use is very easy to use
This review is about item#07059902.
Permanent for PR in case of emergency
2
From Japan
On 2015-02-27 12:21:40
The performance of the microphone is poor, and you do not pick up the sound unless you can bring your mouth close.
This review is about item#07059902.
It is planned to be used to call attention to people working around the time of lifting by heavy equipment such as crane cars
5
From Japan
On 2013-10-17 13:18:44
It is lighter and easier for workers to get popular. People and parties working in the surroundings can work with peace of mind. Even if it says anything cheap is attractive.
This review is about item#07059902.
For contacting upper and lower workers a little away
4
From Japan
On 2013-10-07 11:21:46
I bought it for the contact of the upper and lower workers in a slightly noisy working environment. I was in a loud voice until now, but I'll be in touch with this hand megaphone from now on. I got one each for the top and bottom so that I could contact you. It is small and it can also emit alarm sounds, which is convenient when turning attention to here. Although it will be used at the maximum volume, it is easy to cause howling. If you isolate the sound between the speaker and the microphone and change to a more directional microphone, the howling is likely to decrease. There is no use in work yet, so I'd like to write a review of durability etc when actually used.
This review is about item#07059902.