Buy more than* S$200* and get FREE SHIPPING

  • Hand Megaphone II
  • Hand Megaphone II
  • Hand Megaphone II
  • Hand Megaphone II
  • Hand Megaphone II
  • Hand Megaphone II
  • Hand Megaphone II

Hand Megaphone II AHM-102

3.71 (7)
Item.#
07059911
Mfr.#
AHM-102
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Distance (m)
(By the use situation, there is a case where effective distance is different) 80 - 70
Battery life (hours)
Alkaline battery (continuous use) / about 18
Dimension (cm)
Length 11 21.6x grip portion length diameter 13.8x
Weight (g)
(Including battery strap) 520
Specification
Emergency siren, shoulder belt with folding handle
Batteries
Four single two type batteries (not included)
Noise Level (dB)
115 (5m)
Maximum Output (W)
5
Material
ABS resin
Customer Reviews
5 star 1
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Event
3
From Japan
On 2017-10-10 06:04:33
I wanted the voice to pass a little more. Because it is inexpensive, I will not be able to request much!
This review is about item#07059911.
For calling on site work
3
From Japan
On 2017-10-04 18:30:34
Even if the volume is maximized, the sound does not become so big. Also, when you do not care about placing a little after using it, you are surprised to open the battery cover immediately. A little, the opening and closing part of the lid may be weak ....
This review is about item#7059911.
Used as disaster prevention equipment
4
From Japan
On 2015-09-15 14:50:43
There was a slight sense of weight, but fulfilled its role as desired
This review is about item#07059911.
Used for security of events
3
From Japan
On 2014-08-15 14:26:42
Audio was smaller than I imagined
This review is about item#07059911.
Emergency transmission at press work site
4
From Japan
On 2014-06-25 10:07:04
It is light and easy to hold, the sound of the siren resonates well, it is useful because it can be heard even on a noisy scene.
This review is about item#07059911.
Use at ground
4
From Japan
On 2013-05-01 09:05:06
Switch is sliding type There is no complaint if push type switch is attached to hand grip handling. It's good as the price is cheap.
This review is about item#07059911.
Educational site etc.
5
From Japan
On 2008-12-18 02:25:38
I was impressed with the noise value (dB): 115 (5 m).
This review is about item#07059911.