Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pu-Hammer
  • Pu-Hammer
  • Pu-Hammer

Pu-Hammer PU-046

4.44 (59)
Item.#
07059927
Mfr.#
PU-046
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc.
Head Width (mm)
100
Hardness
90A-95A (striking side)
Size
#1-1/2
Material
Used for pollution control high class liquid PU, hardeningGrip uses soft TPR, recycleable.
Specification
steel frame structure, with small steel ball
Head Diameter (phi mm)
46
Weight (g)
690
Overall Length (mm)
306
Customer Reviews
5 star 40
4 star 11
3 star 4
2 star 2
1 star 2
Review Rating: 4.44
59 Customer Reviews
The reviews are automatic translation.
Driving of Ya at the time of logging
5
From Japan
On 2018-06-13 17:32:43
When driving things, shockless hammer is useful. I also want a heavier one. Use properly according to the thing you drive.
This review is about item#8141131.
Maintenance of the car.
5
From Japan
On 2018-06-10 21:15:40
It is affordable and features are sufficient. It is convenient when saying when you have it at hand.
This review is about item#8141122.
Fastening at work clamping
4
From Japan
On 2018-04-14 11:07:57
Even compared with other manufacturers the price and feeling of use are in no way inferior.
This review is about item#7059936.
Machine maintenance time
3
From Japan
On 2017-10-16 09:55:52
Since I have not started using it yet, I do not know the durability, but the price is cheap. No problem if durability is good
This review is about item#8141131.
Work work
4
From Japan
On 2017-10-11 15:30:37
It seems to be able to use it without problems, making it solid firmly. Things of this kind can be taken from the root when the beating is done too much, but it feels firm.
This review is about item#8141131.
Furniture manufacturing
5
From Japan
On 2017-09-14 18:26:32
This time I purchased a small one, but I think that there is no problem.
This review is about item#8141122.
Motorcycle Maintenance
4
From Japan
On 2017-08-14 18:57:41
Even if you hit it, it is easy to hit continuously because there is no reaction. And it was hard to go wrong and easy to use
This review is about item#8141122.
For work
4
From Japan
On 2017-07-05 17:24:43
It seems that performance is not inferior to P hammer now, Is not it good that the price is also cheap?
This review is about item#8141131.
Farm work etc.
5
From Japan
On 2017-04-28 23:24:33
I am using it to hang a stake while hanging on the waist during farm work. Shockless hammer already has big and oversized size. I just bought a medium size this time because it is too heavy to hang on the waist. The characteristic of this hammer is that it does not hurt the head of a pile unlike a metal hammer. It has more power than weight. The grip end was improved and it became easy to use.
This review is about item#7059927.
Ironworking workpiece mounting
5
From Japan
On 2017-04-06 10:20:04
Product is a product that can be used without problems. I want you to handle the size of # 3
This review is about item#8141131.