Buy more than* S$200* and get FREE SHIPPING

  • Pu-Hammer
  • Pu-Hammer
  • Pu-Hammer

Pu-Hammer PU-050

4.43 (56)
Item.#
07059936
Mfr.#
PU-050
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc., For installing metal fittings, wooden furniture, electrical machines, marbel stones, aluminum windows, doors, etc.
Size
#2
Head Width (mm)
110
Hardness
90A-95A (striking side)
Material
Used for pollution control high class liquid PU, hardeningGrip uses soft TPR, recycleable.
Specification
steel frame structure, with small steel ball
Overall Length (mm)
340
Head Diameter (phi mm)
50
Weight (g)
940
Customer Reviews
5 star 38
4 star 10
3 star 4
2 star 2
1 star 2
Review Rating: 4.43
56 Customer Reviews
The reviews are automatic translation.
Machine maintenance time
3
From Japan
On 2017-10-16 09:55:52
Since I have not started using it yet, I do not know the durability, but the price is cheap. No problem if durability is good
This review is about item#8141131.
Work work
4
From Japan
On 2017-10-11 15:30:37
It seems to be able to use it without problems, making it solid firmly. Things of this kind can be taken from the root when the beating is done too much, but it feels firm.
This review is about item#8141131.
Furniture manufacturing
5
From Japan
On 2017-09-14 18:26:32
This time I purchased a small one, but I think that there is no problem.
This review is about item#8141122.
Motorcycle Maintenance
4
From Japan
On 2017-08-14 18:57:41
Even if you hit it, it is easy to hit continuously because there is no reaction. And it was hard to go wrong and easy to use
This review is about item#8141122.
For work
4
From Japan
On 2017-07-05 17:24:43
It seems that performance is not inferior to P hammer now, Is not it good that the price is also cheap?
This review is about item#8141131.
Farm work etc.
5
From Japan
On 2017-04-28 23:24:33
I am using it to hang a stake while hanging on the waist during farm work. Shockless hammer already has big and oversized size. I just bought a medium size this time because it is too heavy to hang on the waist. The characteristic of this hammer is that it does not hurt the head of a pile unlike a metal hammer. It has more power than weight. The grip end was improved and it became easy to use.
This review is about item#7059927.
Ironworking workpiece mounting
5
From Japan
On 2017-04-06 10:20:04
Product is a product that can be used without problems. I want you to handle the size of # 3
This review is about item#8141131.
Loosen nut and removing the rear drum
5
From Japan
On 2017-03-18 04:33:55
Ultra tightly locked and Yuka sticking Nuts and bolts also super easy to strike long eyeglasses I think the best easy to use striking face is also quite strong I replaced the caliper's OH and rack grommets, but not damaged, the seal I think that the place is sticky taste
This review is about item#08141122.
To the old joist joinder
4
From Japan
On 2017-02-27 03:55:01
Because it is coated, feeling of hitting is soft and just good touch. Hammers are also using different purposes.
This review is about item#08141122.
Confirm tank remaining
5
From Japan
On 2016-12-26 20:07:08
There is no shock, as the whole is covered with urethane, it seems that it can be strongly used for corrosion etc. long.
This review is about item#8141122.