Buy more than* S$200* and get FREE SHIPPING

  • OH Chair
  • OH Chair
  • OH Chair

OH Chair RZC-271BK

4.25 (4)
Item.#
07060697
Mfr.#
RZC-271BK
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Depth (mm)
560
Color
Black
Width (mm)
535
Specification
Knockdown assembly type
Armrest
Without
Height (mm)
775 - 885
Weight (kg)
7.5
Material
A seat and the back (table) / synthetic leather (PU) seat, the back (flesh side) and a frame / polypropylene, a base axle-pin rake / nylon
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During maintenance work
5
From Japan
On 2017-09-11 18:21:35
Easy to assemble, ease of sitting is also good. I was satisfied if I sat down a bit more deeply.
This review is about item#7060697.
For office use
5
From Japan
On 2017-07-20 14:39:41
The manual was easy to understand, it was assembled very easily.
This review is about item#7060697.
Inspection work
5
From Japan
On 2014-10-08 16:24:25
The cushion is very nice.
This review is about item#07060697.
For OA
2
From Japan
On 2013-11-13 13:29:37
It is a failure.
This review is about item#07060697.