Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube BST-20CR

4.00 (1)
Item.#
07060864
Mfr.#
BST-20CR
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To organize wiring around computer, to prevent uncleanness of the cable, for factories etc. wire's arrangement.
Material
Elastic polyethylene
Length (m)
5
Color
Clear
Inner Diameter (phi mm)
20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For wiring inside the office
4
From Japan
On 2015-08-07 14:49:09
It is very handy. Thank you again next time.
This review is about item#07060846.