Buy more than* S$200* and get FREE SHIPPING

  • Mop Set With Handle Yd1054

Mop Set With Handle Yd1054 YD1054

3.04 (28)
Item.#
07060925
Mfr.#
YD1054
Package Qty.
1Set
Ship pack of
1
17.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Floor such as flooring P tile. Wiping such as floor and rest room inside store and waxing., Floor such as flooring P tile. Wiping such as floor and rest room inside store and waxing.
Width of the MOP
about 240 mm
Material (Handle Part)
IRON + WHITE PP COATINGS, JOINTS: NYLON + ABS
Color
White
Caution
Product is a connection type, please assemble when using it.
Material (thread)
Polyester 55% and rayon (viscose) 45%
Material (head)
ABS
Weight (g)
695.1
Overall Length (mm)
1255
Accessories
Standard mop yarn (200g) x1
Customer Reviews
5 star 7
4 star 5
3 star 4
2 star 6
1 star 6
Review Rating: 3.04
28 Customer Reviews
The reviews are automatic translation.
Cleaning the entrance tile
5
From Japan
On 2017-07-10 15:16:50
It is saved when it is a set sale and a replacement part of the mop part.
This review is about item#07060925.
Mop operation in the factory
2
From Japan
On 2016-06-20 23:21:25
The wands of the three split are weak and loose instantly.
This review is about item#07060925.
Used to clean the temporary stage flooring dance mat
5
From Japan
On 2016-05-30 14:32:10
Although it can not be said that it is satisfactory in terms of strength, I think that it is very well done from the price point of view
This review is about item#07060925.
For floor cleaning in the office
3
From Japan
On 2016-03-29 14:50:46
When force is applied to the connecting part, it will bend a little. It is hard to transmit force to the floor. Whether it can be used for a long time, I will look at the situation with the future use. However, I think that we will consider different things next time. . . .
This review is about item#07060925.
Wiping living room
3
From Japan
On 2016-03-14 09:21:03
It is appreciated because it can be disassembled and stored compactly while not in use.
This review is about item#07060925.
Workplace floor cleaning
4
From Japan
On 2015-12-28 19:00:16
Even if you tighten the joint tightly a little sticky. Although it can not be said that there is no problem in terms of use, lifting the mop that sucked in water, it has a lot of flexibility, so it is a bit hard to use.
This review is about item#07060925.
Factory floor cleaning
1
From Japan
On 2015-12-14 10:09:50
I think that there is a hit, but it was a big loser. The connecting part was a glass. Even if you tighten or tighten it, I think the same as a defective item. If you look closely, the pipes and the resin part of the connection are both Tagara. It seems that the screws of the resin part can be fastened tightly. In order to unite the pipe and the resin part, it is united by pressing with a few punches, but this part moves. It is sweet. Is not Masui 's continuing to sell as a product? If I wanted to return it, it would take a shipping fee. It is weeping. Do not join the pipes, use only the bottom tier (it is impossible crowd?) It is a schedule. It is caution for purchase.
This review is about item#07060925.
Mop of the restaurant
2
From Japan
On 2015-11-14 19:22:25
Although the part of the previous mop is super good with Fusafusa, although the part of the handle is not jointly crowded but it is bent and it seems that it will break easily, it is good that the dissatisfactory price is cheap but it is uneasy to have
This review is about item#07060925.
Used for floor cleaning
4
From Japan
On 2015-10-28 11:09:17
I bought it because it was affordable. It is a difficult point to hold down the power because it is likely to break thinly.
This review is about item#07060925.
Tourist bus Cleaning in the car
5
From Japan
On 2015-06-26 08:33:32
Very cheap, the yarn of the mop is big, it's very easy to use.
This review is about item#07060925.