Buy more than* S$200* and get FREE SHIPPING

  • Replacement Mop

Replacement Mop YD1054B

3.90 (51)
Item.#
07060934
Mfr.#
YD1054B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For cleaning of flooring and P tile in building maintenance, office building, store and school etc., For cleaning of flooring and P tile in building maintenance, office building, store and school etc.
Width of the MOP
about 240mm
Length (mm)
about 200
Material (thread)
Polyester 55% and rayon (viscose) 45%
Weight (g)
about 200
Customer Reviews
5 star 27
4 star 7
3 star 8
2 star 3
1 star 6
Review Rating: 3.90
51 Customer Reviews
The reviews are automatic translation.
Wipe off the floor
5
From Japan
On 2018-03-30 20:03:05
Although I purchased it for the first time, I thought that because the cotton thread is thicker than ordinary one, I used it because it uses quite hard. Because thin ones will lose the pedal draw for draining and will soon slip.
This review is about item#7060934.
Cleaning the toilet
1
From Japan
On 2018-01-15 10:26:23
It is unpopular not to stretch at all when squeezing the mop with a squeezing machine.
This review is about item#7060934.
Waxing
5
From Japan
On 2017-12-25 22:23:39
Because the price is cheap, you can use it without worry even with waxing, water spraying or spraying.
This review is about item#7060934.
Store floor cleaning
4
From Japan
On 2017-11-17 10:19:52
I was surprised to see that it was pretty thick and quite different from what I saw in the image. There were only 61 on counting. However, since it was the first time to use it, the inclusion of water was very good and it was easy to use. Although it is different from the product, the voucher of Sagawa Express at the time of delivery is very hard to peel off. The delivery member also said that it takes time all the time to struggle.
This review is about item#07060934.
For cleaning shops and factories
5
From Japan
On 2017-07-25 15:09:10
The price is the most important because it is a consumable item. I think that it is good without fuzzing.
This review is about item#7060934.
Soup
5
From Japan
On 2017-07-03 19:20:55
The reason is that the hair is also very important I'm fond of you.
This review is about item#7060934.
For exercise plaza
5
From Japan
On 2017-04-24 19:30:17
Whatever the cost performance is said to be said, we will continue to purchase as a standard product.
This review is about item#7060934.
For factory floor use
5
From Japan
On 2017-04-24 07:28:19
It is being used for floor cleaning. Many hair bundles (what do you mean?) Can be used easily.
This review is about item#07060934.
Cleaning the floor
4
From Japan
On 2017-03-06 15:29:10
For work, I was looking for a badly inexpensive stain on the floor. The feeling of use is the same as before, since the price is cheap, repeat purchase inevitable.
This review is about item#7060934.
clean up
4
From Japan
On 2017-01-08 11:28:41
Somewhat cheap, but I think that it is enough for the part used at home (personal use).
This review is about item#7060934.