Buy more than* S$200* and get FREE SHIPPING

  • Serrated Hard Top Jaw
  • Serrated Hard Top Jaw
  • Serrated Hard Top Jaw

Serrated Hard Top Jaw HBS07C

Item.#
07060952
Mfr.#
HBS07C
Package Qty.
1Set(3PC)
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size L (degree)
5
Maximum Static Holding Strength (KN[kgf])
(31[3161])
Chuck Grasp Range (mm)
Outer diameter: 4 over 180 internal diameter: 62 over 170
Dimensions C (phi mm)
82.557
Dimension G(mm)
3-M10
Dimensions N (mm)
47.5
Dimensions B (mm)
75
Dimension F (mm)
11
Maximum Rotation Speed (min-1[r. p.m])
3500
Weight (kg)
13.4
Wheel Torque (N m [kgf m])
(107.9[11.0])
Dimension E (phi mm)
40
Dimension A (mm phi)
190
Dimension K(mm)
42
Dimensions J (mm)
28
Dimensions M (mm)
27.5
Dimension D (phi mm)
61.9
Dimension H (mm)
80
Type
min Waritsume
Compatible
HBS07C (Katatsume)