Buy more than* S$200* and get FREE SHIPPING

  • Gas Cutting Instrument Joints "Apollo Cock"
  • Gas Cutting Instrument Joints
  • Gas Cutting Instrument Joints

Gas Cutting Instrument Joints "Apollo Cock" AS-2

4.67 (6)
Item.#
07061013
Mfr.#
AS-2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
One-touch type
Hose Diameter (phi mm)
8
Specification
For fuel gas
Dimension B (phi mm)
22
Plug
AP-2 (conformity)
Dimensions A (mm)
73
Purpose
For hose middle, For hose middle
Dimensions C (phi mm)
8
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Oxygen connection
5
From Japan
On 2016-02-12 10:29:00
It is very small and easy to use.
This review is about item#07060977.
welding
5
From Japan
On 2015-08-04 16:00:19
Price and usability are good.
This review is about item#09536791.
Gas welding
5
From Japan
On 2015-07-26 21:53:23
Easy to use, thank you very much for purchasing cheaper than net sales on other companies
This review is about item#07060961.
Switching of welding gas
5
From Japan
On 2014-08-30 18:22:59
There is no problem at all. Sufficiently satisfied in terms of cost effectiveness.
This review is about item#07060961.
When using the gas cutting machine For the replacement as the Apollo cock breaks at the use frequency.
3
From Japan
On 2014-03-27 13:30:49
For frequent use, Apollo Cock is a necessity item, so it is replaced and used. After checking periodically, bad things are stocked as they are replaced immediately.
This review is about item#07060977.
Gas hose
5
From Japan
On 2013-02-28 15:53:45
It is easy to handle.
This review is about item#07061022.