Buy more than* S$200* and get FREE SHIPPING

  • Appolo Cock
  • Appolo Cock
  • Appolo Cock

Appolo Cock AP-2

5.00 (4)
Item.#
07061047
Mfr.#
AP-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
8
Dimension F (mm)
42
Type
One-touch type
Specification
For fuel gas
Dimensions C (phi mm)
8
Dimensions E (mm)
63
Dimension H (mm)
15
Weight (g)
20
Purpose
For hose middle
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of high pressure air hose
5
From Japan
On 2016-11-30 15:42:49
I used the same thing as before (maker unknown), but there was no particular problem.
This review is about item#7060986.
Connection of acetylene
5
From Japan
On 2016-02-12 10:26:13
It is very small and easy to use.
This review is about item#07061056.
Switching of welding gas
5
From Japan
On 2014-08-30 18:14:30
There is no problem at all. Necessary enough performance.
This review is about item#07060986.
Gas cutting work
5
From Japan
On 2013-04-23 11:30:51
I confirmed the joint. It can be desorbed smoothly. There is no problem. I would like to purchase again. Thank you very much.
This review is about item#07060995.