Buy more than* S$200* and get FREE SHIPPING

  • Apollo cock oxygen plug
  • Apollo cock oxygen plug
  • Apollo cock oxygen plug

Apollo cock oxygen plug OP-1

4.20 (5)
Item.#
07061065
Mfr.#
OP-1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For blowout instrument direct connection, For blowout instrument direct connection
Specification
For oxygen
TRUSCO Part Number
251-7591
Dimensions D (mm)
M16x1.5
Dimensions A (mm)
15.2
Dimension H (mm)
19
Type
One-touch type
Dimensions E (mm)
35.5
Dimension F (mm)
14
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During welding operation
3
From Japan
On 2016-11-29 14:58:44
Thank you for responding quickly. I was in time for work.
This review is about item#36942805.
Mounting on welding machine
5
From Japan
On 2016-04-06 15:21:07
Since it is a maker item, there is no problem.
This review is about item#07061065.
Oxygen connection
5
From Japan
On 2016-02-12 10:42:28
It is very small and easy to use.
This review is about item#07061065.
Mounting on gas cutting machine
3
From Japan
On 2015-11-26 19:10:57
no problem
This review is about item#07061065.
Gas welding
5
From Japan
On 2015-07-26 21:51:17
Very easy to use, precision is better than other products so compatibility with other companies' cocks is outstanding
This review is about item#07061065.