Buy more than* S$200* and get FREE SHIPPING

  • Apollo Tap
  • Apollo Tap
  • Apollo Tap

Apollo Tap OP-2

4.33 (6)
Item.#
07061074
Mfr.#
OP-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
19
Dimensions E (mm)
37
Dimension F (mm)
14
Type
One-touch type
Purpose
For blowout instrument direct connection
Specification
For fuel gas
Dimensions D (mm)
M16x1.5
Dimensions A (mm)
14
TRUSCO Part Number
251-7612
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During welding operation
3
From Japan
On 2016-11-29 14:56:32
Thank you very much for your prompt response. I was in time for work.
This review is about item#36942902.
Mounting on welding machine
5
From Japan
On 2016-04-06 15:22:46
Since it is a maker item, there is no problem.
This review is about item#07061074.
Connection of acetylene
5
From Japan
On 2016-02-12 10:41:29
It is very small and easy to use.
This review is about item#07061074.
Attach to gas cutting machine
3
From Japan
On 2015-11-26 19:17:02
no problem
This review is about item#07061074.
Gas welding
5
From Japan
On 2015-07-26 21:55:36
I appreciate being able to obtain it at a lower price than those of other companies
This review is about item#07061074.
Used for connection of gas welder and hose
5
From Japan
On 2013-02-21 13:47:36
I am using it for a connection coupler of an oxygen welder and a gas hose. It is cheap but it is used without problems.
This review is about item#07061074.