Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Appolo Cock
  • Appolo Cock
  • Appolo Cock

Appolo Cock GS-2

5.00 (4)
Item.#
07061092
Mfr.#
GS-2
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For regulator direct coupling, For regulator direct coupling
Dimension F (mm)
14
Type
One-touch type
Dimensions A (mm)
52
Specification
For fuel gas
Dimensions D (mm)
M16x1.5
Dimension H (mm)
19
Dimension B (phi mm)
22
TRUSCO Part Number
251-7396
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of acetylene
5
From Japan
On 2016-02-12 10:40:45
It is small and easy to use.
This review is about item#07061092.
Dismantling work
5
From Japan
On 2016-01-14 17:52:12
no problem.
This review is about item#07061083.
Regulator connection
5
From Japan
On 2016-01-12 07:43:20
I am using it without problems
This review is about item#07061083.
Gas work
5
From Japan
On 2015-01-29 17:46:59
There is no particular problem.