Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cerium Tungsten Bar
  • Cerium Tungsten Bar
  • Cerium Tungsten Bar

Cerium Tungsten Bar YN32C2S

4.50 (2)
Item.#
07061162
Mfr.#
YN32C2S
Package Qty.
1Box(10PC)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Overall Length (mm)
150
Type
Ceria type (AC / DC TIG for)
Outer Diameter (phi mm)
3.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2012-02-15 10:38:17
It is just a maker item and it lasts long, so I will also purchase it next time.
This review is about item#07013526.
Welding of stainless steel pipe
4
From Japan
On 2008-12-20 20:25:17
Longer life than other companies
This review is about item#07013517.