Buy more than* S$200* and get FREE SHIPPING

  • Tube Cutter Replacement Blade
  • Tube Cutter Replacement Blade
  • Tube Cutter Replacement Blade

Tube Cutter Replacement Blade 174761-S

Item.#
07061187
Mfr.#
174761-S
Package Qty.
1Sheet
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1007
Dimensions b (mm)
5
Weight (g)
50
Compatible
Cheza: 19, 25, 31
Dimensions c(mm)
6
Dimensions a (mm)
18.5
TRUSCO Part Number
123-6580
Specification
Refill blade for stainless pipes