Buy more than* S$200* and get FREE SHIPPING

  • Tube Cutter Replacement Blade

Tube Cutter Replacement Blade 174761(Replacement Blade)

Item.#
07061196
Mfr.#
174761(Replacement Blade)
Package Qty.
1Sheet
Ship pack of
1
20.72 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1007
Dimensions b (mm)
5
TRUSCO Part Number
123-6610
Specification
Copper pipe blade
Dimensions c(mm)
6
Dimensions a (mm)
18.5
Compatible
Tube cutter (206-FB) for