Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for mini tube cutter
  • Replacement blade for mini tube cutter
  • Replacement blade for mini tube cutter

Replacement blade for mini tube cutter 132633

5.00 (1)
Item.#
07061205
Mfr.#
132633
Package Qty.
1Sheet
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
3
Dimensions a (mm)
15
Compatible
Mini tube cutter (TC-1050, 227FA)
Dimensions b (mm)
4.9
TRUSCO Part Number
123-6628
Specification
Replacement blade for both copper pipes / stainless steel pipes use
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the refrigeration circuit repair
5
From Japan
On 2016-12-08 23:40:44
Blade used to cut the pipe in a narrow space was able to buy cheaply.
This review is about item#7061205.