Buy more than* S$200* and get FREE SHIPPING

  • Carpenter's Square, Silver Color
  • Carpenter's Square, Silver Color
  • Carpenter's Square, Silver Color
  • Carpenter's Square, Silver Color

Carpenter's Square, Silver Color 10405

4.71 (24)
Item.#
07061232
Mfr.#
10405
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
2.0
Shape
Same thickness
Length 2 (mm)
520
Weight (g)
240
TRUSCO Part Number
112-9422
Pricision
Squareness/ which does not exceed +/-0.1mm with 100mm Length tolerance difference / total length +/- 0.2 mm
Scale
Inside and outside 6-stage scale
Width (mm)
20
Measuring Range (cm)
0 - 50
Length 1 (mm)
260
Material
SUS410 Stainless
Purpose
Best for architecture and general civil engineering work, Best for architecture and general civil engineering work, Best for architecture and general civil engineering work, Best for architecture and general civil engineering work
Scale Range
(Long branch) Outside 50 cm, inner 45cm. (Short branch) Outside 25 cm, inner cm.
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
At the time of assembly
4
From Japan
On 2017-11-10 14:45:56
It is necessary to look at a right angle at the time of assembling the instrument, because the width is about 15 mm I selected this bend. It is cheap but easy to use.
This review is about item#68535871.
When scoring work
5
From Japan
On 2017-04-27 16:10:14
I wanted a firm shoulder so I bought it as I ordered another material. Although the product was made by a leading manufacturer and used at work at the company basically I did not get lost, but just by looking at the purchase site of Monotaro, I do not know how the different variation products differ slightly did. Either way I think that there is no problem in choosing properly but if there are subtly different variation products, it would be greatly appreciated if you could write the difference clearly.
This review is about item#7061232.
Marking
5
From Japan
On 2017-03-04 17:34:09
It can be purchased cheaper than home center, it is user-friendly.
This review is about item#68535862.
When measuring processed products
5
From Japan
On 2017-02-24 17:51:39
It is thick and very easy to use. With this thickness it will not bend and you can measure accurately. Also, this time it was profitable and profitable.
This review is about item#68535862.
Production, welding work
5
From Japan
On 2016-09-05 08:15:35
It is easy to use because the scale is easy to see. As it is thick, it does not seem to go wrong with precision with a little shock.
This review is about item#07061232.
Assembly work at the ironworks
5
From Japan
On 2016-04-07 16:43:34
I always use this product. It is solid so it is solid. Usability is very good because it can measure the dimensions even inside.
This review is about item#07061232.
Used when working
3
From Japan
On 2016-03-01 17:28:49
Use without problems
This review is about item#02450357.
For home woodworking
4
From Japan
On 2015-07-23 18:55:46
It's thick and easy to use. I think I will also purchase long items.
This review is about item#02450357.
For home woodworking
5
From Japan
On 2015-04-16 10:53:00
The price will jump a lot if it is big. However, it is still cheap, functional, and the characters are easy to see.
This review is about item#07226134.
Wood sanitizing work
5
From Japan
On 2014-10-21 21:56:59
It is thick and firm and you can stamp it with ink
This review is about item#07226134.