Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Throw-awayInserts

Throw-awayInserts TPGD080204FN

Item.#
07061494
Mfr.#
TPGD080204FN
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0646
Tip Thickness (mm)
2.38
Work Material
Cast iron
TRUSCO Part Number
164-4190
Nose Radius r (mm)
0.4
Compatible Head
EWB for / EBH3-1 EWN for / ENH1 to 3 round bytes / EB09N to EB46N EW for / EB20, EB25, EB32, EB41, EB53, EB68
Material
H1 (Carbide [K10 equivalent])