Buy more than* S$200* and get FREE SHIPPING

  • Demolition Hammer

Demolition Hammer HM0830

4.57 (7)
Item.#
07062212
Mfr.#
HM0830
Package Qty.
1PC
Ship pack of
1
459.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Shape
17mm Hex Shank
Body Dimension (mm) Overall Length
390
Cord Length (m)
5
Power Consumption (W)
1050
Current (A)
11
Specification
Double insulation Greese pack
Reference Number of Carbon Brush
304
Impact Energy Joule
8.3
Blows (min-1 [times/minute])
2700
Power (V)
Single-phase 100
Weight (kg)
4.5
Accessories
Bull point 17-280, plastic case
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When chipping of the manhole
5
From Japan
On 2016-11-16 06:42:19
Once upon a time, I was in trouble there is a manhole with a diameter of about 80cm, which had been using. Destruction in a small hammer was worried about possible, dazzling purpose although somewhat time-consuming was able to achieve. It is light and power also need not satisfied.
Concrete at the time of the garden construction Fishing
5
From Japan
On 2016-05-18 15:21:54
Easy to handle, lightweight, yet crushing force also is sufficient. To put out a big passing point for home use.
This review is about item#07062212.
Concrete mortar 斫Ri-Keren
4
From Japan
On 2016-03-08 09:47:55
Power I think enough has easy-to-use to the weight of the split. Durability does not know yet.
This review is about item#07062212.
General civil engineering work
5
From Japan
On 2016-01-27 19:20:13
Hammer is good powerful and easy to use.
This review is about item#07062212.
To drop the sand on the casting
5
From Japan
On 2015-03-04 10:56:19
It is comparatively light but has horsepower.
This review is about item#07062212.
Brick wall hatsuri
3
From Japan
On 2014-06-18 15:47:26
Very lightly high power. Easily striking the earth stick with a grounding stick adapter (sold separately), places with poor feet such as a stepladder, easy to use as it is light because the system is bad
This review is about item#07062212.
Cleaning Concrete Mixer
5
From Japan
On 2014-03-31 13:23:31
I like it because it is very light, easy to use and powerful product.
This review is about item#07062212.