Buy more than* S$200* and get FREE SHIPPING

  • Thread Mate
  • Thread Mate
  • Thread Mate
  • Thread Mate
  • Thread Mate
  • Thread Mate

Thread Mate NS6040

by NOGA
3.40 (5)
Item.#
07062291
Mfr.#
NS6040
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Radius of Gyration (mm)
60
Compatible Range
4 mm - 12 mm (5 / 32 - 1/2 inch)
Weight (g)
110
Cutting Edge
60degree
Outside Dimension (mm)
70x67x14
TRUSCO Part Number
290-0106
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Correction of thread
1
From Japan
On 2017-08-14 18:33:47
It can not be used for screw thread correction. Although it can be used to clean threads. The body is compact and not bad.
This review is about item#7062291.
When working on the road
5
From Japan
On 2017-05-28 20:19:49
Where you get a dice set during a business trip you get lots of baggage where you can handle only a single piece of bolt, regardless of the size of the bolt, so it will be handy when you work on the road
This review is about item#7062291.
maintenance
5
From Japan
On 2017-03-02 14:49:14
It is safe to have it as insurance as it is when the screw thread is bad
This review is about item#7062291.
Screw mount correction
1
From Japan
On 2013-06-12 13:09:17
You can use it to a certain extent. Fine screws were broken when used with crushed bolts. I hope there is more strength.
This review is about item#07062291.
Screw mountain cleaning
5
From Japan
On 2011-01-17 16:32:18
It is used to remove thread locker and thread sealant, not screw thread fix. Since it does not matter about milli-inch, it can be used easily. It is best if you do not need a precise work as you prepare a dice for each size.
This review is about item#07062291.