Buy more than* S$200* and get FREE SHIPPING

  • 11-Way Recycled Scissors
  • 11-Way Recycled Scissors
  • 11-Way Recycled Scissors
  • 11-Way Recycled Scissors
  • 11-Way Recycled Scissors

11-Way Recycled Scissors RS-01

by H&H
Item.#
07062307
Mfr.#
RS-01
Package Qty.
1PC
Ship pack of
1
16.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas releasing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas releasing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas re
Materials (Blade)
stainless, Stainless steel
Weight (g)
75, 75
Specification
Dimple finished type avoid tapes to stick, with weak magnetic, handle can be separated, Dimple finished type avoid tapes to stick, with weak magnetic, handle can be separated, Dimple finish resistant tape, with a weak magnetic field, handle can be separated
Material (handle)
ABS, ABS
Materials (cap)
PP, PP
Overall Length (mm)
About 165, About 165