Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Wheel WA

Cutting Wheel WA NC WA 120NB10 230x1.2x31.75

Item.#
07062325
Mfr.#
NC WA 120NB10 230x1.2x31.75
Package Qty.
1Box(20Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC.
Thickness Tolerance (mm)
+/-0.15
Coupling
N
Outer Diameter (phi mm)
230
Thickness (mm)
1.2
Abrasive
WA
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Hole Diameter (phi mm)
31.75
Grain Size
120