Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel, Technion Cut A

Cut Off Wheel, Technion Cut A NC A 120NB10 255x1.2x31.75

Item.#
07062334
Mfr.#
NC A 120NB10 255x1.2x31.75
Package Qty.
1Box(20Sheet)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive
A
Tolerance of Outside Diameter (mm)
+/-1.5
Bond
B
Hole Diameter (phi mm)
31.75
Grain Size
120
Thickness Tolerance (mm)
+/-0.15
Coupling
N
Outer Diameter (phi mm)
255
Thickness (mm)
1.2